W.S. Tyler Test Stand for Ro-Tap Shakers, 20

Representative image only.

W.S. Tyler Test Stand for Ro-Tap Shakers, 20

W.S. Tyler | Mfr: R-40041| Item: 5998698

Optimize performance of your W. S. Tyler® sieve shakers

₹166,000.00INR / Each

₹166,000.00INR / Each

Buy It Together

Current Item

W.S. Tyler Test Stand for Ro-Tap Shakers, 20
W.S. Tyler Test Stand for Ro-Tap Shakers, 20
5998698

₹166,000.00INR / Each
+ + +
W.S. Tyler Ro-Tap Shaker for 8" Diameter Sieves, 110 VAC, 60 Hz
5998660

₹1,022,000.00INR / Each
+ + + =
Total Price 3494000.00 ADD 7 ITEMS TO CART
Product Description

Key Features

  • Compatible with the W. S. Tyler Ro-Tap E, Ro-Tap, and Ro-Tap II sieve shakers
  • 1 year warranty

More About this Item

A wide range of accessories including sound enclosures, wet test kits, and sieve conversion kits allow you to get the most out of your sieve shakers. Sieve shakers and sieves sold separately.

Test Stand stabilizes your W.S. Tyler® Ro-Tap® Sieve Shaker while saving valuable bench space. Use with or without sound enclosure 59986-65 (for Ro-Tap Shakers) or 59986-55 (for Ro-Tap II Shakers), sold separately. Made from steel. Includes brackets and hardware for fastening to floor or bench and assembly instructions.

1 Year Warranty
Specifications
  • Width (InchShort)20
  • Depth (in)32
  • Height (in)28
  • Width (cm)50.8
  • Depth (cm)81.2
  • Height (cm)71.1
  • DescriptionTest Stand for Ro-Tap Shakers, 20
  • Warranty1 Year
Reviews
Q&A