W.S. Tyler 8491 Receiving Pan for 8" Diameter Stainless Steel Full Height Sieves

Representative image only.

W.S. Tyler 8491 Receiving Pan for 8" Diameter Stainless Steel Full Height Sieves

W.S. Tyler | Mfr: 8491| Item: 5998690

Protect and collect samples easily

₹14,400.00INR / Each

₹14,400.00INR / Each

Buy It Together

Current Item

W.S. Tyler 8491 Receiving Pan for 8" Diameter Stainless Steel Full Height Sieves
W.S. Tyler 8491 Receiving Pan for 8" Diameter Stainless Steel Full Height Sieves
5998690

₹14,400.00INR / Each
+ + + + + + +
W.S. Tyler Ro-Tap Shaker for 8" Diameter Sieves, 110 VAC, 60 Hz
5998660

₹1,022,000.00INR / Each
=
Total Price 1175000.00 ADD 8 ITEMS TO CART
Product Description

Key Features

  • Suitable for use with 8” diameter sieves
  • Constructed of durable stainless steel or brass
  • 1 year warranty

More About this Item

Use covers and receiving pans with 8” diameter sieves. Order sieves separately. Order a receiving pan for the bottom sieve to collect the finest particles. Receiving pans with a fitted rim for nesting allow you to collect from between sieves, not just the bottom sieve.

Order a receiving pan for the bottom sieve to collect the finest particles. Receiving pans with a fitted rim for nesting allow you to collect from between sieves, not just the bottom sieve.

1 Year Warranty
Specifications
  • MaterialStainless Steel
  • Outside Diameter (in)8
  • Height (InchShort)2
  • DescriptionReceiving Pan for 8" Diameter Stainless Steel Full Height Sieves
  • Warranty1 Year
Reviews
Q&A