Cole-Parmer Sieve; No 8, Full-Height, 8", Brass/Brass, NIST-Traceable Calibration Certificate

Representative image only.

Cole-Parmer Sieve; No 8, Full-Height, 8", Brass/Brass, NIST-Traceable Calibration Certificate

Cole-Parmer | Item: 5998050

Sieve openings are measured with a computerized video imaging system

₹50,700.00INR / Each

for an additional
₹37,400.00INR / Each
for an additional
₹37,100.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹50,700.00INR / Each

Buy It Together

Current Item

Cole-Parmer Sieve; No 8, Full-Height, 8", Brass/Brass, NIST-Traceable Calibration Certificate
Cole-Parmer Sieve; No 8, Full-Height, 8", Brass/Brass, NIST-Traceable Calibration Certificate
5998050

₹50,700.00INR / Each
+
InnoCal NIST-Traceable Calibration; Sieve
1705050

₹37,400.00INR / Each
+ + =
Total Price 114200.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 1 year warranty

More About this Item

Sieve is serialized, comes with a test sieve certificate, and meets ASTM E11 specifications. Includes an NIST-traceable calibration report supplied by the manufacturer.

NIST Traceable Calibration1 Year Warranty
Specifications
  • MaterialBrass frame, brass wire
  • U.S. Standard Screen Size (No.)8
  • Tyler Standard Screen Size (mesh)8
  • Sieve Opening (mm)2.36
  • Outside Diameter (in)8
  • Height (InchShort)2
  • DescriptionSieve; No 8, Full-Height, 8", Brass/Brass, NIST Cal Cert
  • Warranty1 Year
Reviews
Q&A