W.S. Tyler 8483 Receiving Pan with Fitted Rim for Nesting 8" Full Height Brass Sieves

Representative image only.

W.S. Tyler 8483 Receiving Pan with Fitted Rim for Nesting 8" Full Height Brass Sieves

W.S. Tyler | Mfr: 8483| Item: 5998682

Protect and collect samples easily

₹13,100.00INR / Each

₹13,100.00INR / Each

Buy It Together

Current Item

W.S. Tyler 8483 Receiving Pan with Fitted Rim for Nesting 8" Full Height Brass Sieves
W.S. Tyler 8483 Receiving Pan with Fitted Rim for Nesting 8" Full Height Brass Sieves
5998682

₹13,100.00INR / Each
+ + + + +
W.S. Tyler Ro-Tap Shaker for 8" Diameter Sieves, 110 VAC, 60 Hz
5998660

₹1,022,000.00INR / Each
+ + =
Total Price 1173700.00 ADD 8 ITEMS TO CART
Product Description

Key Features

  • Suitable for use with 8” diameter sieves
  • Constructed of durable stainless steel or brass
  • 1 year warranty

More About this Item

Use covers and receiving pans with 8” diameter sieves. Order sieves separately. Order a receiving pan for the bottom sieve to collect the finest particles. Receiving pans with a fitted rim for nesting allow you to collect from between sieves, not just the bottom sieve.

Order a receiving pan for the bottom sieve to collect the finest particles. Receiving pans with a fitted rim for nesting allow you to collect from between sieves, not just the bottom sieve.

1 Year Warranty
Specifications
  • MaterialBrass
  • Outside Diameter (in)8
  • Height (InchShort)2
  • DescriptionReceiving Pan with Fitted Rim for Nesting 8" Full Height Brass Sieves
  • Warranty1 Year
Reviews
Q&A