W.S. Tyler 8488 Top Cover with Handle for 8" Diameter Brass Sieve

Representative image only.

W.S. Tyler 8488 Top Cover with Handle for 8" Diameter Brass Sieve

W.S. Tyler | Mfr: 8488| Item: 5998685

Protect and collect samples easily

₹6,600.00INR / Each

₹6,600.00INR / Each

Buy It Together

Current Item

W.S. Tyler 8488 Top Cover with Handle for 8" Diameter Brass Sieve
W.S. Tyler 8488 Top Cover with Handle for 8" Diameter Brass Sieve
5998685

₹6,600.00INR / Each
+ + + + +
W.S. Tyler Ro-Tap Shaker for 8" Diameter Sieves, 110 VAC, 60 Hz
5998660

₹1,022,000.00INR / Each
+ + =
Total Price 1167200.00 ADD 8 ITEMS TO CART
Product Description

Key Features

  • Suitable for use with 8” diameter sieves
  • Constructed of durable stainless steel or brass
  • 1 year warranty

More About this Item

Use covers and receiving pans with 8” diameter sieves. Order sieves separately. Order a receiving pan for the bottom sieve to collect the finest particles. Receiving pans with a fitted rim for nesting allow you to collect from between sieves, not just the bottom sieve.

Order a top cover when using a single sieve, or on the top sieve when stacked, to protect your sample from dust contaminants.

1 Year Warranty
Specifications
  • MaterialBrass
  • Outside Diameter (in)8
  • DescriptionTop Cover with Handle for 8" Diameter Brass Sieve
  • Warranty1 Year
Reviews
Q&A