TSI 9565 VelociCalc Ventilation Meter; comes w/Straight Probe 10372-35

Representative image only.

TSI 9565 VelociCalc Ventilation Meter; comes w/Straight Probe 10372-35

TSI | Mfr: 9565| Item: 1037242

TSI's most advanced thermoanemometers

₹890,000.00INR / Each

for an additional
₹47,800.00INR / Each
for an additional
₹60,900.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹890,000.00INR / Each

Buy It Together

Current Item

TSI 9565 VelociCalc Ventilation Meter; comes w/Straight Probe 10372-35
TSI 9565 VelociCalc Ventilation Meter; comes w/Straight Probe 10372-35
1037242

₹890,000.00INR / Each
+ +
InnoCal NIST-Traceable Calibration; Anemometer, Vane-Type
1710101

₹47,800.00INR / Each
=
Total Price 1192800.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Bluetooth® printer capability
  • Manual or continuous data logging
  • Displays up to 5 measurements simultaneously
  • Log up to 26,500 samples and 100 test IDs
  • Comes with NIST-traceable calibration report supplied by manufacturer
  • 2 year warranty

More About this Item

The TSI series of portable, handheld, multi-function ventilation test instruments — available with or without a differential pressure sensor — is designed to work with a wide range of plug-in probes. The probes allow you to make various measurements by simply plugging in a different probe that has the features and functions best suited for a particular application. They are designed to measure air velocity, temperature, humidity, CO and CO2. Probes feature a "SMART" plug-in connection that stores all the calibration data, so a new probe can be ordered at any time without the need of recalibrating the meter.

The meter can perform calculations for air flow, heat flow, turbulence, wet bulb and dew point temperature — then data can be downloaded to a PC or portable printer for analysis. Statistics function displays number of recorded samples, average, and Min/Max. Display automatically stabilizes while measuring in fluctuating flow applications. Backlit display allows easy viewing in low-lit areas.

What is included: Software, straight probe, USB cable, hard carrying case, four AA batteries, and calibration document supplied by the manufacturer.

Two year warrantyConformite Europeenne
Specifications
  • Max Air Velocity (ft/min)9999
  • Min Air Velocity (ft/min)0
  • Air Velocity Resolution1 ft/min (0.01 m/s)
  • Air Velocity Accuracy±3% of reading or ±3 ft/min (0.05 m/s) (whichever is greater)
  • Number Of Temperature Channels1
  • Min Temperature (° F)40
  • Max Temperature (° F)113
  • Min Temperature (° C)5
  • Max Temperature (° C)45
  • Width (in)4
  • Height (in)2
  • Length (in)8 3/8
  • DescriptionVelociCalc Ventilation Meter; comes w/Straight Probe 10372-35
  • Warranty2 year
Reviews
Q&A