TSI 964 VelociCalc Air Velocity Probe, Straight, Velocity, Temp., Humidity

Representative image only.

TSI 964 VelociCalc Air Velocity Probe, Straight, Velocity, Temp., Humidity

TSI | Mfr: 964| Item: 1037235

₹338,000.00INR / Each

₹338,000.00INR / Each

Buy It Together

Current Item

TSI 964 VelociCalc Air Velocity Probe, Straight, Velocity, Temp., Humidity
TSI 964 VelociCalc Air Velocity Probe, Straight, Velocity, Temp., Humidity
1037235

₹338,000.00INR / Each
+
TSI 9565-X VelociCalc Ventilation Meter Only
1030248

₹466,000.00INR / Each
=
Total Price 804000.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 2 year warranty

More About this Item

Keep your TSI ventilation meter working dependably with these parts and accessories.

NIST Traceable CalibrationTwo year warrantyConformite Europeenne
Specifications
  • Max Air Velocity (ft/min)9999
  • Min Air Velocity (ft/min)0
  • Air Velocity Resolution1 ft/min (0.01 m/s)
  • Air Velocity Accuracy±3% of reading or ±3 ft/min (0.05 m/s) (whichever is greater)
  • Min Temperature (° F)14
  • Max Temperature (° F)140
  • Min Temperature (° C)-10
  • Max Temperature (° C)60
  • Temperature Accuracy±0.5°F (±0.3°C)
  • Temperature Resolution0.1°F (0.1°C)
  • RH Resolution0.1% RH
  • RH Accuracy±3%
  • DescriptionVelociCalc Air Velocity Probe, Straight, Velocity, Temp., Humidity
  • Warranty2 year
Reviews
Q&A