TSI 962 VelociCalc Air Velocity Probe, Articulated, Velocity, Temp

Representative image only.

TSI 962 VelociCalc Air Velocity Probe, Articulated, Velocity, Temp

TSI | Mfr: 962| Item: 1037234

₹319,000.00INR / Each

₹319,000.00INR / Each

Buy It Together

Current Item

TSI 962 VelociCalc Air Velocity Probe, Articulated, Velocity, Temp
TSI 962 VelociCalc Air Velocity Probe, Articulated, Velocity, Temp
1037234

₹319,000.00INR / Each
+
TSI 9565-X VelociCalc Ventilation Meter Only
1030248

₹466,000.00INR / Each
=
Total Price 785000.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 2 year warranty

More About this Item

Keep your TSI ventilation meter working dependably with these parts and accessories.

NIST Traceable CalibrationTwo year warrantyConformite Europeenne
Specifications
  • Max Air Velocity (ft/min)9999
  • Min Air Velocity (ft/min)0
  • Air Velocity Resolution1 ft/min (0.01 m/s)
  • Air Velocity Accuracy±3% of reading or ±3 ft/min (0.05 m/s) (whichever is greater)
  • Min Temperature (° F)0
  • Max Temperature (° F)200
  • Min Temperature (° C)-18
  • Max Temperature (° C)93
  • Temperature Accuracy±0.5°F (±0.3°C)
  • Temperature Resolution0.1°F (0.1°C)
  • DescriptionVelociCalc Air Velocity Probe, Articulated, Velocity, Temp
  • Warranty2 year
Reviews
Q&A