TSI 995 VelociCalc Rotating Vane Probe, 100 mm, Velocity, Temp.

Representative image only.

TSI 995 VelociCalc Rotating Vane Probe, 100 mm, Velocity, Temp.

TSI | Mfr: 995| Item: 1037237

₹221,000.00INR / Each

for an additional
₹47,800.00INR / Each
for an additional
₹60,900.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹221,000.00INR / Each

Buy It Together

Current Item

TSI 995 VelociCalc Rotating Vane Probe, 100 mm, Velocity, Temp.
TSI 995 VelociCalc Rotating Vane Probe, 100 mm, Velocity, Temp.
1037237

₹221,000.00INR / Each
+
InnoCal NIST-Traceable Calibration; Anemometer, Vane-Type
1710101

₹47,800.00INR / Each
+
TSI 9565-X VelociCalc Ventilation Meter Only
1030248

₹466,000.00INR / Each
=
Total Price 734800.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 2 year warranty

More About this Item

Keep your TSI ventilation meter working dependably with these parts and accessories.

NIST Traceable CalibrationTwo year warrantyConformite Europeenne
Specifications
  • Max Air Velocity (ft/min)9999
  • Min Air Velocity (ft/min)50
  • Air Velocity Resolution1 ft/min (0.01 m/s)
  • Air Velocity Accuracy±3% of reading or ±3 ft/min (0.05 m/s) (whichever is greater)
  • Min Temperature (° F)32
  • Max Temperature (° F)140
  • Min Temperature (° C)0
  • Max Temperature (° C)60
  • Temperature Accuracy±2.0°F (±1.0°C)
  • Temperature Resolution0.1°F (0.1°C)
  • Probe Diameter (in)4
  • DescriptionVelociCalc Rotating Vane Probe, 100 mm, Velocity, Temp.
  • Warranty2 year
Reviews
Q&A