Thermo Scientific Nalgene 7120-0020 Utility Basin, HDPE, 15 quart

Representative image only.

Thermo Scientific Nalgene 7120-0020 Utility Basin, HDPE, 15 quart

Thermo Scientific | Mfr: 7120-0020| Item: 0601130

₹22,500.00INR / Each

₹22,500.00INR / Each

Buy It Together

Current Item

Thermo Scientific Nalgene 7120-0020 Utility Basin, HDPE, 15 quart
Thermo Scientific Nalgene 7120-0020 Utility Basin, HDPE, 15 quart
0601130

₹22,500.00INR / Each
+ + + +
Chemical Resistant Tray - 13-1/4" X 10-5/8", 1 Ea
0671580

₹7,400.00INR / Each
+
NSF-Certified Heavy-Duty HDPE Bath, 7 gal.
0671210

₹19,200.00INR / Each
+ =
Total Price 106400.00 ADD 7 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 1 year warranty

More About this Item

High-density polyethylene (HDPE) basins feature molded-in handles for easy carrying. Tapered design allows nesting.

1 Year Warranty
Specifications
  • Capacity (L)15
  • Capacity (Gal)3.75
  • Capacity (Qt)15
  • MaterialHDPE
  • Overall Length (in)21 3/8
  • Overall Length (cm)54.3
  • Overall Width (in)17 1/8
  • Overall Width (cm)43.5
  • Overall Height (in)5 1/8
  • Overall Height (cm)13
  • DescriptionUtility Basin, HDPE, 15 quart
  • Warranty1 year
Reviews
Q&A