NSF-Certified Heavy-Duty HDPE Bath, 7 gal.

Representative image only.

NSF-Certified Heavy-Duty HDPE Bath, 7 gal.

| Item: 0671210

₹19,200.00INR / Each

₹19,200.00INR / Each

Buy It Together

Current Item

NSF-Certified Heavy-Duty HDPE Bath, 7 gal.
NSF-Certified Heavy-Duty HDPE Bath, 7 gal.
0671210

₹19,200.00INR / Each
+ =
Total Price 33200.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 1 year warranty

More About this Item

Deep, single-molded, high-density polyethylene (HDPE) baths feature flanged rim and heavy walls and bottom. NSF certified, USDA approved.

NSF international certified1 Year Warranty
Specifications
  • Capacity (L)26.5
  • Capacity (Gal)7
  • ColorWhite
  • MaterialHDPE
  • Overall Length (in)27
  • Overall Length (cm)68.6
  • Overall Width (in)17
  • Overall Width (cm)43.2
  • Overall Height (in)8 1/2
  • Overall Height (cm)21.6
  • DescriptionNSF-Certified Heavy-Duty HDPE Bath, 7 gal.
  • Warranty1 year
Reviews
Q&A