Rectangular high-density polyethylene utility tray, 0.75 gallon

Representative image only.

Rectangular high-density polyethylene utility tray, 0.75 gallon

| Item: 0671310

₹9,000.00INR / Each

₹9,000.00INR / Each

Buy It Together

Current Item

Rectangular high-density polyethylene utility tray, 0.75 gallon
Rectangular high-density polyethylene utility tray, 0.75 gallon
0671310

₹9,000.00INR / Each
+ + +
Chemical Resistant Tray - 13-1/4" X 10-5/8", 1 Ea
0671580

₹7,400.00INR / Each
=
Total Price 33000.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 1 year warranty

More About this Item

High-density polyethylene (HDPE) trays with outer flanged rim simplify handling and cleaning. NSF-certified, USDA-approved.

1 Year Warranty
Specifications
  • Capacity (L)3
  • Capacity (Qt)3
  • Capacity (Gal)0.75
  • ColorNatural
  • MaterialHDPE
  • Overall Length (in)15
  • Overall Length (cm)38.1
  • Overall Width (in)6 1/2
  • Overall Width (cm)16.5
  • Overall Height (in)4
  • Overall Height (cm)10.2
  • DescriptionRectangular high-density polyethylene utility tray, 0.75 gallon
  • Warranty1 year
Reviews
Q&A