Cole-Parmer High Impact Polystyrene Tray, 7 7/8" x 5 7/8" x 13/16"

Representative image only.

Cole-Parmer High Impact Polystyrene Tray, 7 7/8" x 5 7/8" x 13/16"

Cole-Parmer | Item: 0671152

Safely store and transport bottles, vials, and other labware

₹2,600.00INR / Each

₹2,600.00INR / Each

Buy It Together

Current Item

Cole-Parmer High Impact Polystyrene Tray, 7 7/8" x 5 7/8" x 13/16"
Cole-Parmer High Impact Polystyrene Tray, 7 7/8" x 5 7/8" x 13/16"
0671152

₹2,600.00INR / Each
+ + +
Chemical Resistant Tray - 13-1/4" X 10-5/8", 1 Ea
0671580

₹7,400.00INR / Each
+ =
Total Price 41700.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Manufactured with food-grade high-impact polystyrene (PS)
  • Durable, sturdy, and easy to clean
Specifications
  • ColorWhite
  • MaterialPolystyrene
  • Overall Length (in)7 7/8
  • Overall Length (cm)20
  • Overall Width (in)5 7/8
  • Overall Width (cm)15
  • Overall Height (in)13/16
  • Overall Height (cm)2.1
  • DescriptionHigh Impact Polystyrene Tray, 7-7/8" x 5-7/8" x 13/16", 1/ea
Reviews
Q&A