Thermo Scientific Nalgene 6900-0010 Polypropylene Tray, 10 Quart

Representative image only.

Thermo Scientific Nalgene 6900-0010 Polypropylene Tray, 10 Quart

Thermo Scientific | Mfr: 6900-0010| Item: 0601810

Get a grip with molded-in handles

₹15,300.00INR / Each

₹15,300.00INR / Each

Buy It Together

Current Item

Thermo Scientific Nalgene 6900-0010 Polypropylene Tray, 10 Quart
Thermo Scientific Nalgene 6900-0010 Polypropylene Tray, 10 Quart
0601810

₹15,300.00INR / Each
+ + =
Total Price 60400.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Easy nesting, tapered design
  • Autoclavable
  • 1 year warranty

More About this Item

Natural polypropylene (PP) trays feature molded handles. Tapered design allows nesting.

1 Year Warranty
Specifications
  • Capacity (L)10
  • Capacity (Gal)2.5
  • Capacity (Qt)10
  • ColorNatural
  • MaterialPolypropylene
  • Overall Length (in)14 1/4
  • Overall Length (cm)36.2
  • Overall Width (in)12 1/4
  • Overall Width (cm)31.1
  • Overall Height (in)5 5/8
  • Overall Height (cm)14.3
  • DescriptionPolypropylene Tray, 10 Quart
  • Warranty1 year
Reviews
Q&A