Thermo Scientific Nalgene 6902-1000 polypropylene autoclaving tray, 1 L

Representative image only.

Thermo Scientific Nalgene 6902-1000 polypropylene autoclaving tray, 1 L

Thermo Scientific | Mfr: 6902-1000| Item: 0601020

₹31,100.00INR / Pkg of 3

₹31,100.00INR / Pkg of 3

Buy It Together

Current Item

Thermo Scientific Nalgene 6902-1000 polypropylene autoclaving tray, 1 L
Thermo Scientific Nalgene 6902-1000 polypropylene autoclaving tray, 1 L
0601020

₹31,100.00INR / Pkg of 3
+ =
Total Price 46400.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 1 year warranty

More About this Item

Polypropylene (PP) trays feature a tapered design for nesting and rolled edges for strength. Autoclavable. NALGENE. Pack of 3.

1 Year Warranty
Specifications
  • Capacity (L)1
  • Capacity (oz)32
  • Capacity (Qt)1
  • ColorNatural
  • MaterialPolypropylene
  • Overall Length (in)10 1/4
  • Overall Length (cm)26
  • Overall Width (in)6 1/4
  • Overall Width (cm)15.9
  • Overall Height (in)2 1/2
  • Overall Height (cm)6.4
  • Descriptionpolypropylene autoclaving tray, 1 L
  • Warranty1 year
Reviews
Q&A