Shimpo PTA-02 Jar Mill, Double Jar Capacity; 115 VAC

Representative image only.

Shimpo PTA-02 Jar Mill, Double Jar Capacity; 115 VAC

Shimpo | Mfr: PTA-02| Item: 2530298

Grind and mix rough material either wet or dry

₹1,313,000.00INR / Each

₹1,313,000.00INR / Each

Buy It Together

Current Item

Shimpo PTA-02 Jar Mill, Double Jar Capacity; 115 VAC
Shimpo PTA-02 Jar Mill, Double Jar Capacity; 115 VAC
2530298

₹1,313,000.00INR / Each
+
Alumina-fortified porcelain milling jar, 0.1 gal.
0416000

₹105,000.00INR / Each
+
Shimpo BMJ-1L Porcelain Jar, 1 Liter Capacity
2530299

₹260,000.00INR / Each
=
Total Price 1678000.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Exact milling with adjustable rollers
  • Accommodate 1 to 10 L jars
  • Number of jars accepted: 2
  • 2 year warranty

More About this Item

These heavy-duty jar mills enable precise milling with varying jar sizes from 1 to 10 L. Compact design is ideal for small-scale production. Powder-coated steel construction provides long-lasting durability. Order porcelain jars with balls separately.

Two year warranty
Specifications
  • Jar Capacity (L)20
  • Speed (rpm)247
  • Motor Size (hp)1/4
  • Power (VAC)115
  • Power (Hz)60
  • DescriptionJar Mill, Double Jar Capacity; 115 VAC
  • Warranty2 Years
Reviews
Q&A