Shimpo BMJ-2L Porcelain Jar, 2 Liter Capacity

Representative image only.

Shimpo BMJ-2L Porcelain Jar, 2 Liter Capacity

Shimpo | Mfr: BMJ-2L| Item: 2530301

₹315,000.00INR / Each

₹315,000.00INR / Each

Buy It Together

Current Item

Shimpo BMJ-2L Porcelain Jar, 2 Liter Capacity
Shimpo BMJ-2L Porcelain Jar, 2 Liter Capacity
2530301

₹315,000.00INR / Each
+
Shimpo PTA-01 Jar Mill, Single Jar Capacity; 115 VAC
2530297

₹1,041,000.00INR / Each
=
Total Price 1356000.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Forty 3/4" to 1-1/4" dia. balls

Key Features

  • For use with Shimpo Jar Mills
  • Jar capacity: 2 L
  • 1 year warranty

More About this Item

These 1 to 10 L porcelain jars come with the porcelain balls needed for millling.

1 Year Warranty
Specifications
  • Jar Capacity (L)2
  • Speed (rpm)53.4
  • DescriptionPorcelain Jar, 2 Liter Capacity
  • Warranty1 Year
Reviews
Q&A