Shimpo BMJ-5L Porcelain Jar, 5 Liter Capacity

Representative image only.

Shimpo BMJ-5L Porcelain Jar, 5 Liter Capacity

Shimpo | Mfr: BMJ-5L| Item: 2530303

₹587,000.00INR / Each

₹587,000.00INR / Each

Buy It Together

Current Item

Shimpo BMJ-5L Porcelain Jar, 5 Liter Capacity
Shimpo BMJ-5L Porcelain Jar, 5 Liter Capacity
2530303

₹587,000.00INR / Each
+ +
Shimpo PTA-01 Jar Mill, Single Jar Capacity; 115 VAC
2530297

₹1,041,000.00INR / Each
=
Total Price 1640600.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Sixty 1" to 1-1/4" dia. balls

Key Features

  • For use with Shimpo Jar Mills
  • Jar capacity: 5 L
  • 1 year warranty

More About this Item

These 1 to 10 L porcelain jars come with the porcelain balls needed for millling.

1 Year Warranty
Specifications
  • Jar Capacity (L)5
  • Speed (rpm)40
  • DescriptionPorcelain Jar, 5 Liter Capacity
  • Warranty1 Year
Reviews
Q&A