Alumina-fortified porcelain milling jar, 0.1 gal.

Representative image only.

Alumina-fortified porcelain milling jar, 0.1 gal.

| Item: 0416000

₹105,000.00INR / Each

₹105,000.00INR / Each

Buy It Together

Current Item

Alumina-fortified porcelain milling jar, 0.1 gal.
Alumina-fortified porcelain milling jar, 0.1 gal.
0416000

₹105,000.00INR / Each
+
Shimpo PTA-01 Jar Mill, Single Jar Capacity; 115 VAC
2530297

₹1,041,000.00INR / Each
+ =
Total Price 1997000.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 1 year warranty

More About this Item

Alumina-Fortified Porcelain Jars are ideal for general laboratory use. They offer greater strength and chip resistance than conventional porcelain jars. Each jar includes a precision-ground, porcelain cover; neoprene gasket; and locking handle for a leak-tight fit.

1 Year Warranty
Specifications
  • Jar Capacity (L)0.4
  • Jar Capacity (Gal)0.1
  • MaterialAlumina
  • Height (in)5.15
  • Diameter (in)3.375
  • Height (cm)14
  • Diameter (cm)8.6
  • DescriptionAlumina-fortified porcelain milling jar, 0.1 gal.
  • Warranty1 Year
Reviews
Q&A