Shimpo BMJ-1L Porcelain Jar, 1 Liter Capacity

Representative image only.

Shimpo BMJ-1L Porcelain Jar, 1 Liter Capacity

Shimpo | Mfr: BMJ-1L| Item: 2530299

₹260,000.00INR / Each

₹260,000.00INR / Each

Buy It Together

Current Item

Shimpo BMJ-1L Porcelain Jar, 1 Liter Capacity
Shimpo BMJ-1L Porcelain Jar, 1 Liter Capacity
2530299

₹260,000.00INR / Each
+
Retsch 05.368.0096 Grinding Ball, Zirconium, 12 mm Dia
0418272

₹26,000.00INR / Each
+
Shimpo PTA-01 Jar Mill, Single Jar Capacity; 115 VAC
2530297

₹1,041,000.00INR / Each
=
Total Price 1327000.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Fifty 1/2" to 1" dia. balls

Key Features

  • For use with Shimpo Jar Mills
  • Jar capacity: 1 L
  • 1 year warranty

More About this Item

These 1 to 10 L porcelain jars come with the porcelain balls needed for millling.

1 Year Warranty
Specifications
  • Jar Capacity (L)1
  • Speed (rpm)64
  • DescriptionPorcelain Jar, 1 Liter Capacity
  • Warranty1 Year
Reviews
Q&A