Ohaus RC31P30 Ranger Count 3000 Compact Bench Counting Scale 30kg x 1g

Representative image only.

Ohaus RC31P30 Ranger Count 3000 Compact Bench Counting Scale 30kg x 1g

Ohaus | Mfr: RC31P30| Item: 1161081

View your results in just one second, and then see your efficiency, throughput and productivity soar

Call For Price

for an additional
₹27,400.00INR / Each
for an additional
₹40,000.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Ohaus RC31P30 Ranger Count 3000 Compact Bench Counting Scale 30kg x 1g
Ohaus RC31P30 Ranger Count 3000 Compact Bench Counting Scale 30kg x 1g
1161081

Call For Price
+
Ohaus SF40A Compact Dot Matrix Impact Printer
1161068

₹413,000.00INR / Each
+ + =
Total Price 440400.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Built-in rechargeable lead acid battery and power adapter.

Key Features

  • Precise Counting and Weighing Performance with 30 Item Library
  • The Most User Friendly Counting Scale on the Market
  • Rapid Stabilization Provides Unmatched Throughput
  • 1 year warranty

More About this Item

The multipurpose Ranger Count 3000 has all of the capabilities to produce precise results rapidly for a variety of applications. With weighing, parts counting, check counting, and accumulation functions, Ranger Count 3000 is the ideal scale to meet many industrial counting needs. Portable and equipped with a rechargeable battery, this scale is beneficial in every corner of the factory and is equipped with functions and features that elevate the Ranger Count 3000 to a class of its own.

1 Year Warranty
Specifications
  • Capacity (g)30000
  • Capacity (kg)30
  • Capacity (lbs)60
  • Readability (g)1
  • Weighing Unitskg, g, lb, oz, lb:oz
  • Calibration TypeExternal
  • LanguagesEnglish
  • OutputRS-232
  • RS-232 InterfaceYes
  • Stabilization Time (Sec)1
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • Battery1 Recharageable Seal Lead-Aid (included)
  • Power (VAC)100 to 240
  • Height (in)4 19/32
  • Width (in)12 1/5
  • Depth (in)12 29/32
  • Platform Length (in)11 51/64
  • Platform Width (in)8 29/32
  • Display Height (in)1
  • DescriptionRanger Count 3000 Compact Bench Counting Scale 30kg x 1g
  • Warranty1 Year
Reviews
Q&A