Ohaus STP103 Compact Thermal Printer

Representative image only.

Ohaus STP103 Compact Thermal Printer

Ohaus | Mfr: 80251992| Item: 1180022

Ensure accurate documentation of weighing results

₹363,000.00INR / Each

₹363,000.00INR / Each

Buy It Together

Current Item

Ohaus STP103 Compact Thermal Printer
Ohaus STP103 Compact Thermal Printer
1180022

₹363,000.00INR / Each
+
Ohaus 80251931 Compact Thermal Printer Paper
1190153

₹9,600.00INR / Each
+
Ohaus 12120799 Dot Matrix Printer Paper; 57.5 mm
1190234

₹8,000.00INR / Each
=
Total Price 380600.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

One paper roll, AC power adapter/cord, interface cable.

Key Features

  • Connects to your RS-232 interface for accurate record keeping
  • Lightweight (470 g)
  • Wall mountable
  • Small footprint: 106W x 180D x 88 H mm
  • High speed, low noise thermal printing
  • RS-232 interface provides easy data transfer
  • 1 year warranty

More About this Item

Portable printers offer high performance, advanced functionality, and easy connectivity to OHAUS balances and scales.

Fast, quiet, and maintenance-free printing for routine laboratory weighing.

1 Year WarrantyConformite Europeenne
Specifications
  • Compatible WithExplorer (EX/EXR/EP/EXP), Adventurer (AX/AR/AV), Pioneer (PX/PA), Discovery (DV), Voyager/Voyager Pro (VP), Scout/Scout Pro (with adapter), and Defender/CW/CKW scales and T-series indicators (model-specific cables required)
  • ConnectionsRS232
  • Height (in)3.5
  • Width (InchShort)3 29/32
  • Depth (InchShort)7 1/2
  • Power (VAC)120 / 230
  • DescriptionCompact Thermal Printer
  • Warranty1 year
Reviews
Q&A