Ohaus SF40A Compact Dot Matrix Impact Printer

Representative image only.

Ohaus SF40A Compact Dot Matrix Impact Printer

Ohaus | Mfr: 30064203| Item: 1161068

Ensure accurate documentation of weighing results

₹413,000.00INR / Each

₹413,000.00INR / Each

Buy It Together

Current Item

Ohaus SF40A Compact Dot Matrix Impact Printer
Ohaus SF40A Compact Dot Matrix Impact Printer
1161068

₹413,000.00INR / Each
+
Ohaus 12120799 Dot Matrix Printer Paper; 57.5 mm
1190234

₹8,000.00INR / Each
=
Total Price 421000.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

One paper roll, rotary axis, ink ribbon, RS-232 cable, RS-232 M-F adapter, and power adapter with cable.

Key Features

  • Connects to your RS-232 interface for accurate record keeping
  • Lightweight (470 g)
  • Wall mountable
  • Small footprint: 106W x 180D x 88 H mm
  • Statistics and totalization modes and clock ensure accurate and compliant reporting
  • Perform zero and tare operations directly from the printer
  • RS-232 interface provides easy data transfer
  • 1 year warranty

More About this Item

Portable printers offer high performance, advanced functionality, and easy connectivity to OHAUS balances and scales.

Provide permanent, tamper-resistant records—ideal for regulated laboratories and long-term data retention. Language options include English, Spanish, German, Italian, French, Chinese, Korean, Japanese, Russian, Polish, Portuguese, Hungarian and Czech.

1 Year Warranty
Specifications
  • Compatible WithExplorer, Adventurer, Pioneer, MB 45/35/25/23, Ranger, Trooper, Valor 7000, “T”Series dry-use“P” indicators and associatedDefender bench scales
  • ConnectionsRS232C
  • Height (in)2.875
  • Width (InchShort)5 1/2
  • Depth (InchShort)8
  • Power (VAC)120 / 230
  • DescriptionCompact Dot Matrix Impact Printer
  • Warranty1 year
Reviews
Q&A