Ohaus Frontier FC5917RF High-Volume Refrigerated Centrifuge, 16,010 rpm, 230V

Representative image only.

Ohaus Frontier FC5917RF High-Volume Refrigerated Centrifuge, 16,010 rpm, 230V

Ohaus | Mfr: 83042055| Item: 8524152

Suitable for routine and research applications in clinical, biotech, and industrial labs

₹2,458,000.00INR / Each

₹2,458,000.00INR / Each

Buy It Together

Current Item

Ohaus Frontier FC5917RF High-Volume Refrigerated Centrifuge, 16,010 rpm, 230V
Ohaus Frontier FC5917RF High-Volume Refrigerated Centrifuge, 16,010 rpm, 230V
8524152

₹2,458,000.00INR / Each
+ + + + + +
Ohaus Frontier FC5718 Multi-Pro Centrifuge, 18,000 rpm, 120V
8524005

₹909,000.00INR / Each
+ + =
Total Price 4624300.00 ADD 9 ITEMS TO CART
Product Description

Includes

Rotor key and AC power cable.

Key Features

  • Automatic rotor identification
  • Simple one-hand operation
  • Intuitive, easy-to-read backlit LCD display
  • Store up to 99 runs for easy recall
  • Motorized lid-locking system prevents lid from opening during operation
  • Imbalance sensor stops rotor when imbalance is detected
  • Integrated wheels make it easy to move around
  • 2 year warranty

More About this Item

These high-speed, high-capacity refrigerated centrifuges offer automatic rotor recognition, robust safety features, and versatile rotor compatibility for maximum lab flexibility. With a capacity of up to 4 × 1000 mL, they can spin a wide range of bottles, tubes, and plates using fixed-angle or swing-out rotors. A powerful motor delivers precise separations, reaching speeds up to 16,010 rpm and forces up to 26,361 × g. The intuitive design allows easy loading and unloading, quick access to settings, and real-time parameter adjustments without stopping the run.

Key features include one-hand operation, backlit LCD display, and easy-to-use rotary knob for quick adjustments. Select from 10 acceleration and 10 deceleration rates to suit your application. Store up to 99 runs with relevant parameters, including the used rotors, to easily repeat the procedures and save time. A self-diagnostic program records usage and error history for easy maintenance and reduced downtime. Constructed of chemical and corrosion-resistant stainless steel ensures durability in lab use.

Safety highlights include over-speed protection, a motorized lid-locking system that prevents the lid from opening during operation, and an imbalance sensor that stops the rotor when imbalanced load is detected.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Conformite EuropeenneTwo year warranty
Specifications
  • Max Speed (rpm)16010
  • Min Speed (rpm)200
  • Max RCF x g26361
  • Min RCF x g10
  • Variable SpeedYes
  • Speed ControlDigital, 10 rpm/set
  • Rotor TypeSwing out and angle
  • Max Temperature (° C)40
  • Min Temperature (° C)-20
  • Max Temperature (° F)104
  • Min Temperature (° F)-4
  • Temp ControlDigital
  • RefrigeratedYes
  • DisplayBacklit LCD
  • Motor TypeInduction
  • Noise level (dB(A))≤ 63+2 dB(A)
  • Timer Range10 sec to 99 hr 99 min 59 sec, continuous, or quick spin
  • Max Capacity (mL)1000
  • Tube Capacity6
  • Length (in)27 1/5
  • Width (in)24 2/5
  • Height (in)38 19/32
  • Length (cm)69
  • Width (cm)62
  • Height (cm)98
  • Power (VAC)230
  • Power (Hz)50/60
  • DescriptionHigh-Volume Refrigerated Centrifuge, 16,010 rpm, 230V
  • Warranty2 years
Reviews
Q&A