Ohaus Angle Rotor, 6x250 mL, FB, ID, for 85240-07,-08, and 85241-50,-51,-52,-53

Representative image only.

Ohaus Angle Rotor, 6x250 mL, FB, ID, for 85240-07,-08, and 85241-50,-51,-52,-53

Ohaus | Mfr: 30314821| Item: 8524068

Add flexibility and maximize sample preparation with accessories

₹725,000.00INR / Each

₹725,000.00INR / Each

Buy It Together

Current Item

Ohaus Angle Rotor, 6x250 mL, FB, ID, for 85240-07,-08, and 85241-50,-51,-52,-53
Ohaus Angle Rotor, 6x250 mL, FB, ID, for 85240-07,-08, and 85241-50,-51,-52,-53
8524068

₹725,000.00INR / Each
+
Elmi CM-6M Swing-Out Centrifuge, 3500 RPM, 100-240V
8523009

₹206,000.00INR / Each
+ +
Ohaus Frontier FC5718 Multi-Pro Centrifuge, 18,000 rpm, 120V
8524005

₹909,000.00INR / Each
+
Ohaus Aapter, 1x50 mL, 30mm Dia FA, fits 85240-68; 2/PK
8524067

₹53,600.00INR / Pkg of 2
+ + =
Total Price 5032600.00 ADD 7 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Fits multi-pro centrifuges 85240-07 and -08
  • 1 year warranty

More About this Item

Select from a range of rotor, buckets, and racks to fit various size tubes for your centrifuges. Rotors are built from high-quality materials to offer durability and long service life.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

1 Year Warranty
Specifications
  • Compatible WithMulti-pro centrifuges 85240-07,-08, and 85241-50,-51,-52,-53
  • DescriptionAngle Rotor, 6x250 mL, FB, ID, for 85240-07,-08, and 85241-50,-51,-52,-53
  • Warranty1 year
Reviews
Q&A