Ohaus Frontier FC5706P Multi-Function Centrifuge, 6000 rpm, 100-230V

Representative image only.

Ohaus Frontier FC5706P Multi-Function Centrifuge, 6000 rpm, 100-230V

Ohaus | Mfr: 31060778| Item: 8524100

Compact, low-speed centrifuge accepts up to 50 mL capacity tubes

₹319,000.00INR / Each

₹319,000.00INR / Each

Buy It Together

Current Item

Ohaus Frontier FC5706P Multi-Function Centrifuge, 6000 rpm, 100-230V
Ohaus Frontier FC5706P Multi-Function Centrifuge, 6000 rpm, 100-230V
8524100

₹319,000.00INR / Each
+ + + + + =
Total Price 1183200.00 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Holds conical and round-bottom tubes without adapter
  • Tool-free rotor change
  • Large LCD with simple interface
  • Easily switch between rpm and RCF
  • 10 acceleration/deceleration settings
  • Preset run time from 10 seconds to 99 hours 59 minutes or continuous
  • Mechanical locking system ensures lid stays shut while in operation
  • Imbalance sensor stops rotor when excess force is detected

More About this Item

Use this small benchtop centrifuge for low-speed centrifugation applications, such as cell culture, blood separation, and sample prep for flow cytometry. Quickly and easily install and remove rotors without the use of any tools. The versatile centrifuge accommodates all standard tube sizes from 1.5 to 50 mL; hold up to six 50 mL tubes or twelve 15 mL tubes at once.

View actual and set readings on the large backlit LCD. Easy-to-turn rotary knob offers quick parameter adjustments. Select from 10 acceleration and 10 deceleration rates to suit your application. Safety features include a mechanical lid-locking system that prevents the lid from opening during operation and an imbalance sensor that stops the rotor when imbalanced load is detected.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Max Speed (rpm)6000
  • Min Speed (rpm)200
  • Max RCF x g4427
  • Variable SpeedYes
  • Speed ControlDigital, 50 rpm/increment
  • DisplayTwo-line, backlit LCD
  • Noise level (dB(A))≤56 ±2
  • Timer Range11 sec to 99 hr 59 min 59 sec or continuous
  • Max Capacity (mL)50
  • Tube Capacity6
  • Length (in)15 2/5
  • Width (in)11 1/2
  • Height (in)10 1/2
  • Length (cm)39.2
  • Width (cm)29.1
  • Height (cm)26.6
  • Power (VAC)100 to 230
  • Power (Hz)50/60
  • Power (amps)0.55
  • DescriptionMulti-Function Centrifuge, 6000 rpm, 100-230V
  • Warranty2 years
Reviews
Q&A