Elmi CM-70M-09 Fugamix™ Microcentrifuge/Mixer, 9000 rpm, 24V

Representative image only.

Elmi CM-70M-09 Fugamix™ Microcentrifuge/Mixer, 9000 rpm, 24V

Elmi | Mfr: CM-MC-10| Item: 8523030

Mix and spin down in a single machine!

₹111,000.00INR / Each

₹111,000.00INR / Each

Buy It Together

Current Item

Elmi CM-70M-09 Fugamix™ Microcentrifuge/Mixer, 9000 RPM, 24V
Elmi CM-70M-09 Fugamix™ Microcentrifuge/Mixer, 9000 RPM, 24V
8523030

₹111,000.00INR / Each
+
Elmi CM-6M Swing-Out Centrifuge, 3500 RPM, 100-240V
8523009

₹206,000.00INR / Each
+ + + =
Total Price 695800.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Mix rotor for microcentrifuge tubes (12 x 0.2 to 2 mL), power supply adapter, and power cord.

Key Features

  • Automated spin-mix-spin program for sample preparation
  • Digital timer helps achieve consistent results
  • 2 year warranty
  • Six mixing speeds available to customize mixing level to your application
  • Transparent lid lets you view your sample
  • 2 year warranty

More About this Item

These unique microcentrifuges let you mix and spin in a single unit—ideal for biochemistry, molecular, cell biology, and immunology applications as well as clinical and PCR diagnostic labs. Select from multiple mixing levels depending on your sample. Compact design takes up little benchtop space.

Durable aluminum alloy and a carbon fiber stability ring allow you to spin and vigorously shake your sample. View the set speed and mixing level at a quick glance on the front panel. Simple-to-use centrifuge offers speeds up to 9000 rpm and six levels of mixing.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Conformite EuropeenneTwo year warranty
Specifications
  • Max Speed (rpm)9000
  • Min Speed (rpm)4000
  • Max RCF x g5200
  • Variable SpeedYes
  • Rotors IncludedYes, mixing rotor for microcentrifuge tubes
  • Max Temperature (° C)40
  • Min Temperature (° C)10
  • Max Temperature (° F)104
  • Min Temperature (° F)50
  • Timer Range0.1 to 30 minutes
  • Max Capacity (mL)2
  • Tube Capacity12
  • Length (in)7 1/2
  • Width (in)6 3/4
  • Height (in)4 15/16
  • Length (cm)19
  • Width (cm)17
  • Height (cm)12.5
  • Power (VDC)24
  • Power (amps)5
  • DescriptionFugamix™ Microcentrifuge/Mixer, 9000 RPM, 24V
  • Warranty2 Years
Reviews
Q&A