Elmi 70.01 Strip Rotor for 2 Strips of 0.2 mL Volume, 9000 rpm Max

Representative image only.

Elmi 70.01 Strip Rotor for 2 Strips of 0.2 mL Volume, 9000 rpm Max

Elmi | Mfr: CM-MC-12| Item: 8523031

Enhance the performance of your Elmi centrifuges with these accessories

₹9,000.00INR / Each

₹9,000.00INR / Each

Buy It Together

Current Item

Elmi 70.01 Strip Rotor for 2 Strips of 0.2 mL Volume, 9000 rpm Max
Elmi 70.01 Strip Rotor for 2 Strips of 0.2 mL Volume, 9000 rpm Max
8523031

₹9,000.00INR / Each
+
Elmi CM-6M Swing-Out Centrifuge, 3500 RPM, 100-240V
8523009

₹206,000.00INR / Each
+ + =
Total Price 645000.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Compatible with Fugamix™ microcentrifuge 85230-30
  • Max speed: 9000 rpm
  • 2 year warranty

More About this Item

Select from a wide range of rotors and other accessories to use with your Elmi centrifuges.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Two year warranty
Specifications
  • Compatible WithFugamix™ microcentrifuge 85230-30
  • DescriptionStrip Rotor for 2 Strips of 0.2 mL Volume, 9000 rpm Max
  • Warranty2 years
Reviews
Q&A