Elmi 6M.07 Combo Rotor, 2 x 50 mL and 4 x 15 mL, Adapters Included

Representative image only.

Elmi 6M.07 Combo Rotor, 2 x 50 mL and 4 x 15 mL, Adapters Included

Elmi | Mfr: CM-6MT-21| Item: 8523018

Enhance the performance of your Elmi centrifuges with these accessories

₹49,200.00INR / Each

₹49,200.00INR / Each

Buy It Together

Current Item

Elmi 6M.07 Combo Rotor, 2 x 50 mL and 4 x 15 mL, Adapters Included
Elmi 6M.07 Combo Rotor, 2 x 50 mL and 4 x 15 mL, Adapters Included
8523018

₹49,200.00INR / Each
+
Elmi CM-6M Swing-Out Centrifuge, 3500 RPM, 100-240V
8523009

₹206,000.00INR / Each
+ + =
Total Price 685200.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Adapter.

Key Features

  • Compatible with benchtop centrifuges 85230-09, -17, -20, -21
  • Accepts six total tubes (4 x 15 mL and 2 x 50 mL)
  • Max 15 mL tube size: 115 mm L x 17.5 mm dia; max 50 mL tube size: 135 mm L x 30 mm dia
  • Max speed : 3500 rpm
  • 2 year warranty

More About this Item

Select from a wide range of rotors and other accessories to use with your Elmi centrifuges.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Two year warranty
Specifications
  • Compatible WithBenchtop centrifuges 85230-09, -17, -20, -21
  • DescriptionCombo Rotor, 2 x 50 mL and 4 x 15 mL, Adapters Included
  • Warranty2 years
Reviews
Q&A