Ohaus Swing Out Rotor, 4x750 mL, ID Sealable, fits 85240-07,-08, and 85241-52,-53

Representative image only.

Ohaus Swing Out Rotor, 4x750 mL, ID Sealable, fits 85240-07,-08, and 85241-52,-53

Ohaus | Mfr: 30553085| Item: 8524096

Add flexibility and maximize sample preparation with accessories

₹334,000.00INR / Each

₹334,000.00INR / Each

Buy It Together

Current Item

Ohaus Swing Out Rotor, 4x750 mL, ID Sealable, fits 85240-07,-08, and 85241-52,-53
Ohaus Swing Out Rotor, 4x750 mL, ID Sealable, fits 85240-07,-08, and 85241-52,-53
8524096

₹334,000.00INR / Each
+
Elmi CM-6M Swing-Out Centrifuge, 3500 RPM, 100-240V
8523009

₹206,000.00INR / Each
+ +
Ohaus Frontier FC5718 Multi-Pro Centrifuge, 18,000 rpm, 120V
8524005

₹909,000.00INR / Each
+
Ohaus Rack, 1x175/225 mL, 61mm Dia FA, fits 85240-96; 2/PK
8524080

₹72,100.00INR / Pkg of 2
+ + =
Total Price 4660100.00 ADD 7 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Fits multi-pro centrifuges 85240-07 and -08
  • 1 year warranty

More About this Item

Select from a range of rotor, buckets, and racks to fit various size tubes for your centrifuges. Rotors are built from high-quality materials to offer durability and long service life.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

1 Year Warranty
Specifications
  • Compatible WithMulti-pro centrifuges 85240-07,-08, and 85241-52,-53
  • DescriptionSwing Out Rotor, 4x750 mL, ID Sealable, for 85240-07,-08, and 85241-52,-53
  • Warranty1 year
Reviews
Q&A