Ohaus Rack, 7x50 mL, 29mm Dia FA, fits 85240-96; 2/PK

Representative image only.

Ohaus Rack, 7x50 mL, 29mm Dia FA, fits 85240-96; 2/PK

Ohaus | Mfr: 30553130| Item: 8524084

Add flexibility and maximize sample preparation with accessories

₹72,100.00INR / Pkg of 2

₹72,100.00INR / Pkg of 2

Buy It Together

Current Item

Ohaus Rack, 7x50 mL, 29mm Dia FA, fits 85240-96; 2/PK
Ohaus Rack, 7x50 mL, 29mm Dia FA, fits 85240-96; 2/PK
8524084

₹72,100.00INR / Pkg of 2
+
Elmi CM-6M Swing-Out Centrifuge, 3500 RPM, 100-240V
8523009

₹206,000.00INR / Each
+
Ohaus Frontier FC5718 Multi-Pro Centrifuge, 18,000 rpm, 120V
8524005

₹909,000.00INR / Each
+ + + =
Total Price 4326100.00 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Fits swing-out rotor 85240-96
  • Pack of 2
  • 1 year warranty

More About this Item

Select from a range of rotor, buckets, and racks to fit various size tubes for your centrifuges. Rotors are built from high-quality materials to offer durability and long service life.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

1 Year Warranty
Specifications
  • Compatible WithSwing-out rotor 85240-96
  • DescriptionRack, 7x50 mL, 29mm Dia FA, fits 85240-96; 2/PK
  • Warranty1 year
Reviews
Q&A