Jenway 924 080 Laboratory pH Electrode, Glass Bodied, for Measurement of Aggressive Chemical Solutions

Representative image only.

Jenway 924 080 Laboratory pH Electrode, Glass Bodied, for Measurement of Aggressive Chemical Solutions

Jenway | Item: 7900089

A variety of pH electrodes for your Jenway meters

₹25,500.00INR / Each

₹25,500.00INR / Each

Buy It Together

Current Item

Jenway 924 080 Laboratory pH Electrode, Glass Bodied, for Measurement of Aggressive Chemical Solutions
Jenway 924 080 Laboratory pH Electrode, Glass Bodied, for Measurement of Aggressive Chemical Solutions
7900089

₹25,500.00INR / Each
+
Jenway 4510 Conductivity/TDS Meter and Probe Stand; 120 VAC
3544002

₹106,000.00INR / Each
+
Jenway 3510 Standard Digital pH Meter Only, ATC; 230 VAC/UK
3545901

₹100,000.00INR / Each
+
Jenway 3510 pH Meter with FREE Electrode, 120 VAC
3545913

₹244,000.00INR / Each
+
Jenway 025 157 Redox Standard, 200 mV; 500 mL
7900029

₹16,200.00INR / Each
+ + + =
Total Price 708300.00 ADD 8 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Combination electrodes
  • Application specific electrodes
  • Waterproof electrodes
  • Temperature and reference electrodes

More About this Item

Choose the right electrode for your application.

Specifications
  • ApplicationsAggressive chemicals
  • Electrode TypeCombination
  • Electrode Body MaterialGlass
  • Reference JunctionPorous PTFE
  • Reference ElectrolyteAg/AgCl double junction
  • Min pH (pH)0
  • Max pH (pH)14
  • Min Temperature (° C)0
  • Max Temperature (° C)130
  • ConnectorBNC
  • Diameter (mm)12
  • Length (mm)120
  • Cable Length (m)1
  • DescriptionLaboratory pH Electrode, Glass Bodied, for Measurement of Aggressive Chemical Solutions
Reviews
Q&A