Jenway 924 049 6.0 mm Micro Stem, 150 mm Reach, Glass Bodied, Life Science pH Electrode for Test Tubes and Small Sample Volumes

Representative image only.

Jenway 924 049 6.0 mm Micro Stem, 150 mm Reach, Glass Bodied, Life Science pH Electrode for Test Tubes and Small Sample Volumes

Jenway | Item: 9996041

A variety of pH electrodes for your Jenway meters

₹23,100.00INR / Each

₹23,100.00INR / Each

Buy It Together

Current Item

Jenway 924 049 6.0 mm Micro Stem, 150 mm Reach, Glass Bodied, Life Science pH Electrode for Test Tubes and Small Sample Volumes
Jenway 924 049 6.0 mm Micro Stem, 150 mm Reach, Glass Bodied, Life Science pH Electrode for Test Tubes and Small Sample Volumes
9996041

₹23,100.00INR / Each
+
Jenway 4510 Conductivity/TDS Meter and Probe Stand; 120 VAC
3544002

₹106,000.00INR / Each
+
Jenway 3510 Standard Digital pH Meter Only, ATC; 230 VAC/UK
3545901

₹100,000.00INR / Each
+
Jenway 3510 pH Meter with FREE Electrode, 120 VAC
3545913

₹244,000.00INR / Each
+
Jenway 025 157 Redox Standard, 200 mV; 500 mL
7900029

₹16,200.00INR / Each
+ + + + =
Total Price 720600.00 ADD 9 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Combination electrodes
  • Application specific electrodes
  • Waterproof electrodes
  • Temperature and reference electrodes

More About this Item

Choose the right electrode for your application.

Specifications
  • ApplicationsTest tubes and micofuge tubes
  • Electrode TypeCombination
  • Electrode Body MaterialGlass
  • Reference JunctionFrit ceramic
  • Reference ElectrolyteAgCl, liquid filled single junction
  • Min pH (pH)0
  • Max pH (pH)14
  • Min Temperature (° C)0
  • Max Temperature (° C)80
  • ConnectorBNC
  • Diameter (mm)6
  • Length (mm)150
  • Cable Length (m)1
  • Description6.0 mm Micro Stem, 150 mm Reach, Glass Bodied, Life Science pH Electrode for Test Tubes and Small Sample Volumes
Reviews
Q&A