Jenway 924 036 Single Junction, AgCl, Glass Bodied Reference Electrode

Representative image only.

Jenway 924 036 Single Junction, AgCl, Glass Bodied Reference Electrode

Jenway | Item: 7900078

A variety of pH electrodes for your Jenway meters

₹7,700.00INR / Each

₹7,700.00INR / Each

Buy It Together

Current Item

Jenway 924 036 Single Junction, AgCl, Glass Bodied Reference Electrode
Jenway 924 036 Single Junction, AgCl, Glass Bodied Reference Electrode
7900078

₹7,700.00INR / Each
+
Jenway 4510 Conductivity/TDS Meter and Probe Stand; 120 VAC
3544002

₹106,000.00INR / Each
+
Jenway 3510 Standard Digital pH Meter Only, ATC; 230 VAC/UK
3545901

₹100,000.00INR / Each
+
Jenway 3510 pH Meter with FREE Electrode, 120 VAC
3545913

₹244,000.00INR / Each
+
Jenway 025 157 Redox Standard, 200 mV; 500 mL
7900029

₹16,200.00INR / Each
+ + + =
Total Price 690500.00 ADD 8 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Combination electrodes
  • Application specific electrodes
  • Waterproof electrodes
  • Temperature and reference electrodes

More About this Item

Choose the right electrode for your application.

Specifications
  • ApplicationsFor use with any mono electrode
  • Electrode TypeReference
  • Electrode Body MaterialGlass
  • Reference JunctionCeramic frit
  • Reference ElectrolyteAgCl
  • Connector2 mm plug
  • Diameter (mm)12
  • Length (mm)120
  • Cable Length (m)1
  • DescriptionSingle Junction, AgCl, Glass Bodied Reference Electrode
Reviews
Q&A