Jenway 924 015 Glass Electrode, pH Only, Requires Separate Reference Electrode

Representative image only.

Jenway 924 015 Glass Electrode, pH Only, Requires Separate Reference Electrode

Jenway | Item: 7900074

A variety of pH electrodes for your Jenway meters

₹8,300.00INR / Each

₹8,300.00INR / Each

Buy It Together

Current Item

Jenway 924 015 Glass Electrode, pH Only, Requires Separate Reference Electrode
Jenway 924 015 Glass Electrode, pH Only, Requires Separate Reference Electrode
7900074

₹8,300.00INR / Each
+
Jenway 4510 Conductivity/TDS Meter and Probe Stand; 120 VAC
3544002

₹106,000.00INR / Each
+
Jenway 3510 Standard Digital pH Meter Only, ATC; 230 VAC/UK
3545901

₹100,000.00INR / Each
+
Jenway 3510 pH Meter with FREE Electrode, 120 VAC
3545913

₹244,000.00INR / Each
+
Jenway 025 157 Redox Standard, 200 mV; 500 mL
7900029

₹16,200.00INR / Each
+ + + =
Total Price 691100.00 ADD 8 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Combination electrodes
  • Application specific electrodes
  • Waterproof electrodes
  • Temperature and reference electrodes

More About this Item

Choose the right electrode for your application.

Specifications
  • ApplicationsStandard measurements of general solutions
  • Electrode TypeNon-Combination
  • Electrode Body MaterialGlass
  • Reference JunctionNone
  • Reference ElectrolyteNone
  • Min pH (pH)0
  • Max pH (pH)14
  • Min Temperature (° C)0
  • Max Temperature (° C)80
  • ConnectorBNC
  • Diameter (mm)12
  • Length (mm)120
  • Cable Length (m)1
  • DescriptionGlass Electrode, pH Only, Requires Separate Reference Electrode
Reviews
Q&A