Jenway 924 003 Platinum Redox pH Electrode, Glass Bodied for Redox Measurements

Representative image only.

Jenway 924 003 Platinum Redox pH Electrode, Glass Bodied for Redox Measurements

Jenway | Item: 7900072

A variety of pH electrodes for your Jenway meters

₹15,100.00INR / Each

₹15,100.00INR / Each

Buy It Together

Current Item

Jenway 924 003 Platinum Redox pH Electrode, Glass Bodied for Redox Measurements
Jenway 924 003 Platinum Redox pH Electrode, Glass Bodied for Redox Measurements
7900072

₹15,100.00INR / Each
+ + +
Jenway 3510 Standard Digital pH Meter Only, ATC; 230 VAC/UK
3545901

₹100,000.00INR / Each
+ +
Jenway 025 157 Redox Standard, 200 mV; 500 mL
7900029

₹16,200.00INR / Each
+
Jenway 3510 pH Meter with FREE Electrode, 120 VAC
3545913

₹244,000.00INR / Each
+
Jenway 4510 Conductivity/TDS Meter and Probe Stand; 120 VAC
3544002

₹106,000.00INR / Each
=
Total Price 697900.00 ADD 8 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Combination electrodes
  • Application specific electrodes
  • Waterproof electrodes
  • Temperature and reference electrodes

More About this Item

Choose the right electrode for your application.

Specifications
  • ApplicationsStandard ORP measurements of general solutions
  • Electrode TypeCombination
  • Electrode Body MaterialGlass
  • Reference JunctionAnnular ceramic
  • Reference ElectrolyteAgCl, liquid filled single junction
  • Min ISE (mV)0
  • Max ISE (mV)1000
  • Min Temperature (° C)0
  • Max Temperature (° C)80
  • ConnectorBNC
  • Diameter (mm)12
  • Length (mm)120
  • Cable Length (m)1
  • DescriptionPlatinum Redox pH Electrode, Glass Bodied for Redox Measurements
Reviews
Q&A