Jenway 924 002 12 mm Stem Spear Type pH Electrode, Glass Bodied for Measurement of Soil And Slurry Samples

Representative image only.

Jenway 924 002 12 mm Stem Spear Type pH Electrode, Glass Bodied for Measurement of Soil And Slurry Samples

Jenway | Item: 7900071

A variety of pH electrodes for your Jenway meters

₹10,900.00INR / Each

₹10,900.00INR / Each

Buy It Together

Current Item

Jenway 924 002 12 mm Stem Spear Type pH Electrode, Glass Bodied for Measurement of Soil And Slurry Samples
Jenway 924 002 12 mm Stem Spear Type pH Electrode, Glass Bodied for Measurement of Soil And Slurry Samples
7900071

₹10,900.00INR / Each
+ + +
Jenway 3510 Standard Digital pH Meter Only, ATC; 230 VAC/UK
3545901

₹100,000.00INR / Each
+ +
Jenway 025 157 Redox Standard, 200 mV; 500 mL
7900029

₹16,200.00INR / Each
+
Jenway 3510 pH Meter with FREE Electrode, 120 VAC
3545913

₹244,000.00INR / Each
+
Jenway 4510 Conductivity/TDS Meter and Probe Stand; 120 VAC
3544002

₹106,000.00INR / Each
=
Total Price 693700.00 ADD 8 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Combination electrodes
  • Application specific electrodes
  • Waterproof electrodes
  • Temperature and reference electrodes

More About this Item

Choose the right electrode for your application.

Specifications
  • ApplicationsSoil and slurry samples
  • Electrode TypeCombination
  • Electrode Body MaterialEpoxy
  • Reference JunctionAnnular ceramic
  • Reference ElectrolyteAgCl, liquid filled single junction
  • Min pH (pH)0
  • Max pH (pH)14
  • Min Temperature (° C)0
  • Max Temperature (° C)80
  • ConnectorBNC
  • Diameter (mm)12
  • Length (mm)120
  • Cable Length (m)1
  • Description12 mm Stem Spear Type pH Electrode, Glass Bodied for Measurement of Soil And Slurry Samples
Reviews
Q&A