Jenway 027 801 General Purpose, Epoxy-Bodied Conductivity Probe, K=0.1, for 470 Meter

Representative image only.

Jenway 027 801 General Purpose, Epoxy-Bodied Conductivity Probe, K=0.1, for 470 Meter

Jenway | Item: 7900041

Cells for conductivity measurement

₹15,300.00INR / Each

₹15,300.00INR / Each

Buy It Together

Current Item

Jenway 027 801 General Purpose, Epoxy-Bodied Conductivity Probe, K=0.1, for 470 Meter
Jenway 027 801 General Purpose, Epoxy-Bodied Conductivity Probe, K=0.1, for 470 Meter
7900041

₹15,300.00INR / Each
+ + +
Cole-Parmer 100-series Replacement pH/Temperature Electrode
5920006

₹22,100.00INR / Each
+ + +
Jenway 4510 Conductivity/TDS Meter and Probe Stand; 120 VAC
3544002

₹106,000.00INR / Each
=
Total Price 418900.00 ADD 7 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • For use with benchtop and portable meters

More About this Item

Compatible with Jenway meters.

Specifications
  • Cell ConstantK = 0.1 ± 20%
  • Body MaterialEpoxy
  • Min temperature (° C)0
  • Max temperature (° C)80
  • Use WithJenway 470 meter
  • Diameter (mm)12
  • Length (mm)120
  • Cable Length (m)1
  • DescriptionGeneral Purpose, Epoxy-Bodied Conductivity Probe, K=0.1, for 470 Meter
Reviews
Q&A