Idex Inline Solvent Filter Assembly, SS, 2 µm, PEEK Ring, 1/16" OD, 10-32 Coned; 1/EA

Representative image only.

Idex Inline Solvent Filter Assembly, SS, 2 µm, PEEK Ring, 1/16" OD, 10-32 Coned; 1/EA

Idex | Mfr: A-314| Item: 0201000

In-line Solvent Filters for running cleaner systems

₹21,400.00INR / Each

₹21,400.00INR / Each

Buy It Together

Current Item

Idex Inline Solvent Filter Assembly, SS, 2 µm, PEEK Ring, 1/16" OD, 10-32 Coned; 1/EA
Idex Inline Solvent Filter Assembly, SS, 2 µm, PEEK Ring, 1/16" OD, 10-32 Coned; 1/EA
0201000

₹21,400.00INR / Each
+ + +
Idex Iso-Prep Filter, SS, 2 µm, 21.2 mm; 1/EA
4271155

₹8,200.00INR / Each
+ + =
Total Price 97300.00 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Includes

One A-100 2 µm stainless steel frit with PEEK ring.

Key Features

  • Help prevent particulates from clogging equipment
  • Parts made of stainless steel and PEEK®
  • Replacement frits available
  • Max pressure 6000 psi (414 bar)

More About this Item

In-line solvent filters are specifically engineered to help prevent particulate contamination from clogging sensitive equipment. Ideally, they should be placed along the flow path line between the pump and injection valve/autosampler. Available in a variety of porosities, filters threaded to fit 1/16" OD tubing, allowing the use of most standard chromatography high-pressure fittings.


Comes with 2 µm porosity stainless steel frit with PEEK ring.

Specifications
  • Membrane MaterialStainless Steel
  • Housing MaterialStainless Steel
  • Pore Size (µm)2
  • Connections10-32 Coned
  • Max Pressure (PSI)6000
  • DescriptionInline Solvent Filter Assembly, SS, 2 µm, PEEK Ring, 1/16" OD, 10-32 Coned; 1/EA
Reviews
Q&A