Idex M-520 Inline Microfilter Assembly, SS, 0.5 µm PEEK Frit, MicroTight® Tubing Sleeves; 1/EA

Representative image only.

Idex M-520 Inline Microfilter Assembly, SS, 0.5 µm PEEK Frit, MicroTight® Tubing Sleeves; 1/EA

Idex | Mfr: M-520| Item: 4271131

Protect your columns from particulate contamination

₹53,600.00INR / Each

₹53,600.00INR / Each

Buy It Together

Current Item

Idex M-520 Inline MicroFilter Assembly, SS, 0.5 µm PEEK Frit, MicroTight® Tubing Sleeves; 1/EA
Idex M-520 Inline MicroFilter Assembly, SS, 0.5 µm PEEK Frit, MicroTight® Tubing Sleeves; 1/EA
4271131

₹53,600.00INR / Each
+ + + + =
Total Price 193900.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Five end fittings 42711-23 and two micro fingertight PEEK nuts 02013-42

Key Features

  • Withstands up to 5000 psi (345 bar)
  • Use with MicroTight® tubing sleeves
  • PEEK frit
  • 1 month warranty

More About this Item

Specifically engineered inline solvent MicroFilters prevent particulate contamination ensuring reliable chromatographic results even at nanoliter flow rates. Filters protect columns from particles often originating in the mobile phase or sample, or from pump seal and sample injection valve wear. Connect directly using 1/32" OD tubing or choose MicroTight® tubing sleeve models for use with capillary tubing.

1 Month Warranty
Specifications
  • Membrane MaterialPEEK
  • Housing MaterialStainless Steel
  • Pore Size (µm)0.5
  • ConnectionsMicroTight® tubing sleeves
  • Max Pressure (PSI)4000
  • DescriptionInline MicroFilter Assembly, SS, 0.5 µm PEEK Frit, MicroTight® Tubing Sleeves; 1/EA
Reviews
Q&A