Idex 1527XL Chromatography Tubing, Natural FEP, 1/16" OD x 0.010" ID x 100 ft L; 1/EA

Representative image only.

Idex 1527XL Chromatography Tubing, Natural FEP, 1/16" OD x 0.010" ID x 100 ft L; 1/EA

Idex | Mfr: 1527XL| Item: 0201507

Excellent chemical resistance at an economical price

₹69,500.00INR / Each

₹69,500.00INR / Each

Buy It Together

Current Item

Idex 1527XL Chromatography Tubing, Natural FEP, 1/16" OD x 0.010" ID x 100 ft L; 1/EA
Idex 1527XL Chromatography Tubing, Natural FEP, 1/16" OD x 0.010" ID x 100 ft L; 1/EA
0201507

₹69,500.00INR / Each
+ + + + + + + +
Versilon FEP Tubing, 1/16" ID x 1/8" OD; 50 Ft
5010719

Call For Price
+
Cole-Parmer FEP Tubing, 1/16" ID x 1/8" OD; 50 Ft
5011915

₹13,300.00INR / Pkg of 1
=
Total Price 139300.00 ADD 10 ITEMS TO CART
Product Description

Key Features

  • Great for moderate to low pressure applications
  • Low gas permeability
  • Max pressure 3000 psi
  • 1 year warranty

More About this Item

FEP (fluorinated ethylene propylene) tubing is ideal choice for general, low pressure applications. Most FEP tubing is translucent, so you can see liquid flow.

1 Year Warranty
Specifications
  • Tubing FormulationFEP
  • Tubing OD (in)1/16
  • Tubing OD (mm)1.588
  • Tubing ID (in)1/100
  • Tubing ID (mm)0.25
  • ColorNatural
  • Max Pressure (PSI)3000
  • Max Pressure (bar)207
  • Max Temperature (° F)122
  • Max Temperature (° C)50
  • Length (ft)100
  • Length per Pack (FeetShort)100
  • DescriptionChromatography Tubing, Natural FEP, 1/16" OD x 0.010" ID x 100 ft L; 1/EA
  • Warranty1 year
Reviews
Q&A