Idex Flangeless Ferrule, Blue ETFE, 1/16" OD Tubing, 1/4-28 Flat-Bottom; 10/PK

Representative image only.

Idex Flangeless Ferrule, Blue ETFE, 1/16" OD Tubing, 1/4-28 Flat-Bottom; 10/PK

Idex | Mfr: P-200X| Item: 0193930

No need to flange tubing

₹9,200.00INR / Pkg of 10

₹9,200.00INR / Pkg of 10

Buy It Together

Current Item

Idex Flangeless Ferrule, Blue ETFE, 1/16" OD Tubing, 1/4-28 Flat-Bottom; 10/PK
Idex Flangeless Ferrule, Blue ETFE, 1/16" OD Tubing, 1/4-28 Flat-Bottom; 10/PK
0193930

₹9,200.00INR / Pkg of 10
+ + + + +
Idex Lock Nut for 1/4-28 Flangeless Fittings, White Acetal; 10/PK
0201997

₹9,800.00INR / Pkg of 10
=
Total Price 137170.00 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Excellent for connecting rigid or semi-rigid tubing
  • Blue ETFE
  • 10/PK

More About this Item

Use with male nuts for a leak-tight connection.

Specifications
  • Fitting MaterialETFE
  • Connection TypeHPLC/Chromatography
  • Thread size UNF(M) (port 2) (InchShort)1/4-28 flat bottom
  • Compression Size / Tube Od (Port 1) (in)1/16
  • ColorBlue
  • DescriptionFlangeless Ferrule, Blue ETFE, 1/16" OD Tubing, 1/4-28 Flat-Bottom; 10/PK
Reviews
Q&A