Federal Signal LP3S-120A-CP Low Profile Strobe Light, Surface mount, Amber, 120 VAC

Representative image only.
Federal Signal Mfr # LP3S-120A-CP – Item # WW-10402-35
Long life in a compact strobe light

SPECS & DESCRIPTION

Specifications & Description

  • Max Power VAC (VAC)130
  • Min Power VAC (VAC)100
  • Max Operating Temperature (° F)150
  • Min Operating Temperature (° F)-31
  • EnclosureNEMA 4X; IP65
  • Overall Height (in)5
  • Overall Height (mm)127
  • DescriptionLow Profile Strobe Light, Surface mount, Amber, 120 VAC
UL Listed to Canadian safety standards.Canadian Standards AssociationIP 65UL Listed.

More About this Item

NEMA 4X/IP65-rated, low-profile strobes are ideal for mounting on control panels and other flat or flush surfaces. Strobes operate in temperatures from -31 to 150°F (-35 to 66°C). Threaded screw-on lens provides tool-free wiring and strobe tube replacement — strobe tube rated for 7000 hours of use. High-quality, long life strobe lamps are designed to reduce tungsten build-up for longer lamp maintenance cycles. Strobe mechanism produces 2.2 joules of energy while drawing low amperage. Strobes have a flash rate of 75 to 85 flashes per minute. Availablein three mounting configurations: 1/2" NPT(M) pipe mount with 18" wire leads, 1/2" NPT(F) pipe mount, and 3-hole surface mount.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat