Cole-Parmer Autoclavable Safety Goggles

Sturdy, Ergonomic Frame with Replaceable Lens
BS.EN166.2002 Compliant
  • Thermoplastic frame provides utmost comfort and ventilation Scratch-resistant, polycarbonate lens with anti-fogging properties Ideal for use in wide range of applications Easily cleaned, adjustable silicone support strap
Sterilization:
Autoclavable
Tested to 40 cycles at 121°C, 30 minutes
Replace lens only after 40 cycles to reduce operating cost
No deformation or change in transparency, due to autoclaving

User Convenience:
180° vision, easily adjustable fit which can be worn over spectacles
No eyestrain – anti-fog design
Suitable for long wear, anti-fatigue
No interference between goggle and elastic band
Light in weight – each goggle weighs 140 g

Standards: BS.EN166.2002

Applications: Pharmaceuticals, Laboratories, and Cleanroom Environment
11,200.00 - ₹281,000.00INR / Box of 5

2 variations of this product are available.

See All Product Options Below
2 PRODUCT OPTIONS
Compareitem specifications
Description
Availability Pricing
COMPARE
Direct vented safety goggles; 5 Goggles/Box
₹11,200.00INR / Box of 5
COMPARE
Direct vented safety goggles; 25 Boxes/Case
₹281,000.00INR / Case of 125
Showing 1- 2 of 2

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat