Cole-Parmer Direct vented safety goggles, 5 Goggles /Box

Representative image only.

Cole-Parmer Direct vented safety goggles, 5 Goggles /Box

Cole-Parmer | Item: 1597219

Sturdy, Ergonomic Frame with Replaceable Lens
BS.EN166.2002 Compliant

₹12,400.00INR / Box of 5

₹12,400.00INR / Box of 5

Buy It Together

Current Item

Cole-Parmer Direct vented safety goggles, 5 Goggles /Box
Cole-Parmer Direct vented safety goggles, 5 Goggles /Box
1597219

₹12,400.00INR / Box of 5
+
Cole-Parmer Replaceable Lens for 15972-19 and 15972-20; 50/Bx
1597221

₹35,200.00INR / Box of 50
=
Total Price 47600.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Thermoplastic frame provides utmost comfort and ventilation Scratch-resistant, polycarbonate lens with anti-fogging properties Ideal for use in wide range of applications Easily cleaned, adjustable silicone support strap
  • 1 year warranty

More About this Item

Sterilization:
Autoclavable
Tested to 40 cycles at 121°C, 30 minutes
Replace lens only after 40 cycles to reduce operating cost
No deformation or change in transparency, due to autoclaving

User Convenience:
180° vision, easily adjustable fit which can be worn over spectacles
No eyestrain – anti-fog design
Suitable for long wear, anti-fatigue
No interference between goggle and elastic band
Light in weight – each goggle weighs 140 g

Standards: BS.EN166.2002

Applications: Pharmaceuticals, Laboratories, and Cleanroom Environment

1 Year Warranty
Specifications
  • Frame ColorBlue
  • Lens ColorClear
  • Lens CoatingAntifog
  • ComplianceBS.EN166.2002
  • DescriptionDirect vented safety goggles; 5 Goggles/Box
  • Warranty1 year
Reviews
Q&A