Cole-Parmer Benchtop Splash-Guard, Arcylic, 24" W x 24" H x 1/4" Thick

Representative image only.

Cole-Parmer Benchtop Splash-Guard, Arcylic, 24" W x 24" H x 1/4" Thick

Cole-Parmer | Item: 0677110

Provides a safer, cleaner and comfortable work environment!

₹39,300.00INR / Each

₹39,300.00INR / Each
Product Description

Key Features

  • Fabricated from 1/4” clear acrylic
  • Two finger holes offer easy lifting

More About this Item

Protect yourself from splashing water, flying debris and mishaps in the lab. This splash-guard is fabricated from 1/4” clear acrylic and is solvent bonded to a plastic base. Position several units along the benchtop to keep lab set-ups separated. Includes two finger holes for easy lifting and carrying.

Specifications
  • ColorClear
  • Exterior Width (in)5
  • Exterior Height (in)24
  • Exterior Depth (in)24
  • Exterior Width (cm)12.7
  • Exterior Height (cm)60.96
  • Exterior Depth (cm)60.96
  • DescriptionBenchtop Splash-Guard, Arcylic, 24" W x 24" H x 1/4" Thick
Reviews
Q&A