Cole-Parmer Adhesive Floor Mats, 45.5" x 18"; 120/Box

Representative image only.

Cole-Parmer Adhesive Floor Mats, 45.5" x 18"; 120/Box

Cole-Parmer | Item: 0941100

Easy remove contamination from shoes

₹44,600.00INR / Box of 120

₹44,600.00INR / Box of 120
Product Description

Key Features

  • Simply peel back layer to expose clean surface

More About this Item

Cut contamination with these adhesive floor mats. Adhesive-coated surfaces remove dirt from shoes and cart wheels. Peel away the top layer to expose a fresh surface. Four 30-sheet mats per box.

Specifications
  • MaterialPolyethylene
  • Width (in)18
  • Width (cm)45.72
  • ColorBlue
  • Descriptionadhesive floor mats; 45.5" x 18", 120/box
Reviews
Q&A