Eppendorf Research plus Single-Channel Pipette, Turquoise; 1-10mL

Representative image only.

Eppendorf Research plus Single-Channel Pipette, Turquoise; 1-10mL

Eppendorf | Mfr: 3123000080| Item: 2450511

Requires up to 50% less pipetting force to minimize stress and fatigue

₹289,000.00INR / Each

for an additional
₹14,500.00INR / Each
for an additional
₹25,800.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹289,000.00INR / Each

Buy It Together

Current Item

Eppendorf Research plus Single-Channel Pipette, Turquoise; 1-10mL
Eppendorf Research plus Single-Channel Pipette, Turquoise; 1-10mL
2450511

₹289,000.00INR / Each
+ + +
Eppendorf Filter Tips, 0.1-10 µL, small
1888818

₹114,000.00INR / Case of 10
+
Eppendorf 022491555 50 to 1000µL epTIPS pipette tips, Reloads
1888876

₹52,900.00INR / Case of 960
+ + + =
Total Price 949600.00 ADD 8 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • The ultralight pipettor is designed to fit comfortably in your hand
  • Made with industry-leading materials for exceptional durability
  • Easily identify pipette with turquoise control button color
  • Pipetting volume range of 1 to 10 mL
  • 3 year warranty

More About this Item

The Research plus pipettor was optimized for form and function. Ultralightweight pipette meets the highest needs for precision and accuracy—combined with ultimate ergonomics and increased flexibility. Springloaded tip cone achieves optimal tightness and minimal attachment forces—doing most of the work for you! Make your volume adjustments with just one hand, only a few turns will get you to your desired volume. Four-digit volume display is easy to view. Multichannel pipettors offer channel indicators, in addition to flexibility of removing any of the independent channels—use as many as you need.

Disassemble your pipettor with ease—the quick connection clip lets you remove the lower part in just two steps. The secondary adjustment gives you greater accuracy for specific liquid types. Pipettors are made from Fortron PPS, which not easily damaged by harsh liquids or cleaners.

Fully autoclavable for simple decontamination.

3 Year Warranty
Specifications
  • SterileNo
  • AutoclavableYes
  • Max Volume (µL)10000
  • Min Volume (µL)1000
  • Min Volume (mL)1
  • Max Volume (mL)10
  • Min Dispensing (mL)1
  • Max Dispensing (mL)10
  • Increments (µL)10
  • Accuracy (%)±0.60%
  • Precision (%)±0.15%
  • Number Of Channels1
  • Tip EjectorYes
  • Color CodeTurquoise
  • Control Button ColorTurquoise
  • CalibrationUser
  • Warranty3 year
Reviews
Q&A