Environmental Express Digestion Tube, PFA with PFA Cap, 50 mL

Representative image only.

Environmental Express Digestion Tube, PFA with PFA Cap, 50 mL

Environmental Express | Mfr: SC545| Item: 5320202

Disposable digestion tubes eliminate transfer steps

₹37,500.00INR / Each

₹37,500.00INR / Each

Buy It Together

Current Item

Environmental Express Digestion Tube, PFA with PFA Cap, 50 mL
Environmental Express Digestion Tube, PFA with PFA Cap, 50 mL
5320202

₹37,500.00INR / Each
+
Environmental Express Disposable Watch Glass, 50 mL; 1000/Pk
5320104

₹39,000.00INR / Pkg of 1000
+ + + + + + =
Total Price 2360600.00 ADD 8 ITEMS TO CART

Customers Also Bought

Product Description

Includes

PFA threaded-cap.

Key Features

  • Tubes that act as a digestion vessel or storage container and fit perfectly into the HotBlock and AutoBlock systems
  • Low metals background and EPA approved for digestions
  • Accessories include watch glasses, reflux caps, and transfer/storage racks
  • Compatible with 50 mL HotBlock Systems—not compatible with FlipMate
  • Model number SC545

More About this Item

Approved for hot plate digestions and certified for low metals background.

Ungraduated PFA cups with PFA caps hold up to your toughest digestions—whether due to higher temperatures or harmful chemicals. PFA is chemically inert. Use when polypropylene and polyethylene cannot be used.

Specifications
  • Volume (mL)50
  • Width (InchShort)1 9/64
  • Tube MaterialPFA
  • Tube Bottom ShapeFlat
  • Height (InchShort)5 5/32
  • Tube ColorTranslucent
  • Cap TypeScrew-Thread
  • Cap Diameter (mm)31
  • Cap MaterialPFA
  • Cap colorNatural
  • SterileNo
  • Height (in)5
  • Outside Diameter (in)1 9/64
  • Height (mm)127
  • Outside Diameter (mm)29
  • DescriptionDigestion Tube, PFA with PFA Cap, 50 mL
Reviews
Q&A