CPC (Colder) MCD Quick-Disconnect Fitting, Threaded Body, Chrome-Plated Brass, Valved, 1/4" NPT

Representative image only.

CPC (Colder) MCD Quick-Disconnect Fitting, Threaded Body, Chrome-Plated Brass, Valved, 1/4" NPT

CPC (Colder) | Mfr: MCD1004| Item: 5013581

Provides quick and secure connection and disconnection of fluid lines

₹3,100.00INR / Each

₹3,100.00INR / Each

Buy It Together

Current Item

CPC (Colder) MCD Quick-Disconnect Fitting, Threaded Body, Chrome-Plated Brass, Valved, 1/4" NPT
CPC (Colder) MCD Quick-Disconnect Fitting, Threaded Body, Chrome-Plated Brass, Valved, 1/4" NPT
5013581

₹3,100.00INR / Each
+ + + + =
Total Price 14800.00 ADD 5 ITEMS TO CART
Product Description

Key Features

  • Ideal for general purposes, laboratory, and single-use applications to connect tubing with the rest of your system
  • Free technical application support is available to determine which connector type is needed for your application
  • Ergonomic design makes it easy to connect and disconnect fittings quickly, even with gloved hands
  • Withstands higher pressure and temperature
  • Mix and match termination sizes for added flexibility
  • Compatible with PMC acetal and PMC12 polypropylene couplings
  • 1/4" NPT(M)

More About this Item

The CPC (Colder) MCD series quick-disconnect threaded body and insert fittings feature an automatic shutoff valve which closes and seals the fluid pathway upon decoupling, protecting the sterility on each side of the system. Simply push the thumb latch to disconnect. The thumb latch is designed so only one hand is required to safely connect and disconnect the fittings quickly, even with gloves on.

These chrome-plated brass fittings are built to endure the most demanding applications and are ideal for use with higher temperatures or pressures.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Fitting MaterialChrome-Plated Brass
  • Valve MaterialAcetal
  • Valve Spring Material316 Stainless Steel
  • O-Ring MaterialBuna-N
  • Connection TypeQuick-Disconnect Threaded Body, Valve
  • Thread Size NPT(M) (Port 1) (InchShort)1/4
  • Flow PatternStraight
  • ColorChrome
  • Min Temperature (° F)-40
  • Max Temperature (° F)180
  • Min Temperature (° C)-40
  • Max Temperature (° C)82
  • Max Operating Pressure (PSI)250
  • Fitting Length (in)1
  • Fitting Width (in)49/64
  • Fitting Length (mm)25.4
  • Fitting Width (mm)19.3
  • DescriptionQuick-Disconnect Fitting, Threaded Body, Chrome-Plated Brass, Valved, 1/4" NPT
Reviews
Q&A